Shop All Fire Extinguishers
First Alert
Tundra Fire Extinguisher Spray
Mfr # AF400
Zoro # G7442869
product price: $19.89
/ea
Sold in multiples of 4 for $79.56
$79.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand First Alert
- MFR # AF400
- Zoro # G7442869
- UPC # 029054010254
- Country of Origin Mexico
- Category Fire Extinguishers
Details
Item | Tundra Fire Extinguisher Spray |
Description
Tundra Fire Extinguisher Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (34-8443/XL)
- CAPRI TOOLS Professional 3/16 in Letter and Number Stamp Set, 36 pcs (CP23100-316LN)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- FIRST ALERT Fire Ext Bracket 5 Lb (BRACKET5)
- FIRST ALERT Fire Ext Bracket F/2Lb (BRACKET2)
- FIRST ALERT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (PRO10)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- FIRST ALERT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PRO5)
- FIRST ALERT 2-3/4 lb Fire Extinguisher For Auto/Marine OSHA/US Coast Guard Agency Approval (AUTOMAR10)
- KIDDE Fire Extinguishers, 2-A, 20.86 lb (466403)
- First Alert Fire Protection