Shop All Radios
This Product is Discontinued
First Alert
Table Weather Radio, 8-15/32inLx7-3/32inW (Discontinued)
Mfr # SFA1180
Zoro # G2439109
This Product is Discontinued
Key Features
- Length 8 15/32 in
- Color Black
- Special Features S.A.M.E. and Weather Alert
- Width 7 3/32 in
- Depth 1 31/32 in
Product Information
- Brand First Alert
- MFR # SFA1180
- Zoro # G2439109
- UPC # 077283728006
- Country of Origin China
- Category Radios
Dimensions
Length | 8 15/32 in |
Width | 7 3/32 in |
Depth | 1 31/32 in |
Details
Item | Portable Weather Radio |
Color | Black |
Special Features | S.A.M.E. and Weather Alert |
Specific Area Message Encoding | Yes |
Powered By | (3) AAA Batteries, Hand Crank, Mini USB Cable, Solar |
Channels | AM/FM, NOAA Weather Channels |
Radio Channels | AM/FM, NOAA |
Display | Backlit LCD |
Description
Portable Weather Radio, Black, Specific Area Message Encoding Yes, Radio Channels AM/FM, NOAA, Powered By (3) AAA Batteries, Hand Crank, Mini USB Cable, Solar, Special Features S.A.M.E. and Weather Alert, Display Backlit LCD, Depth 1 31/32 in, Length 8 15/32 in, Width 7 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.