Shop All Radios
This Product is Discontinued
First Alert
Table Weather Radio, 5-25/32inLx3-1/32inW (Discontinued)
Mfr # SFA1135
Zoro # G2439136
This Product is Discontinued
Key Features
- Color Red
- Width 3-1/32"
- Depth 1-3/4"
- Radio Channels AM/FM, NOAA
- Display Backlit LCD
Product Information
- Brand First Alert
- MFR # SFA1135
- Zoro # G2439136
- UPC # 077283723506
- Country of Origin China
- Category Radios
Dimensions
Width | 3-1/32" |
Depth | 1-3/4" |
Length | 5-25/32" |
Details
Item | Portable Weather Radio |
Color | Red |
Radio Channels | AM/FM, NOAA |
Display | Backlit LCD |
Specific Area Message Encoding | Yes |
Channels | AM/FM, NOAA Weather Channels |
Powered By | (3) AA Batteries |
Special Features | S.A.M.E. and Weather Alert |
Description
Portable Weather Radio, Red, Specific Area Message Encoding Yes, Radio Channels AM/FM, NOAA, Powered By (3) AA Batteries, Special Features S.A.M.E. and Weather Alert, Display Backlit LCD, Depth 1 3/4 in, Length 5 25/32 in, Width 3 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.