Shop All Radios
This Product is Discontinued
First Alert
Table Weather Radio, 3-5/8inLx5-53/64inW (Discontinued)
Mfr # SFA1100
Zoro # G2439145
This Product is Discontinued
Key Features
- Color Red
- Width 5 53/64 in
- Depth 1 15/64 in
- Specific Area Message Encoding No
- Powered By (3) AA Batteries, AC Adapter
Product Information
- Brand First Alert
- MFR # SFA1100
- Zoro # G2439145
- UPC # 077283721106
- Country of Origin China
- Category Radios
Dimensions
Width | 5 53/64 in |
Depth | 1 15/64 in |
Length | 3 5/8 in |
Details
Item | Portable Table Top Weather Radio |
Color | Red |
Specific Area Message Encoding | No |
Powered By | (3) AA Batteries, AC Adapter |
Display | Backlit LCD |
Channels | AM/FM, NOAA Weather Channels |
Radio Channels | AM/FM, NOAA |
Special Features | Weather Alert |
Description
Portable Table Top Weather Radio, Red, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By (3) AA Batteries, AC Adapter, Special Features Weather Alert, Display Backlit LCD, Depth 1 15/64 in, Length 3 5/8 in, Width 5 53/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.