Shop All Carbon Monoxide and Smoke Detectors
This Product is Discontinued
First Alert
Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (Discontinued)
Mfr # CO511B
Zoro # G7542421
This Product is Discontinued
Key Features
- Detection Method Photoelectric
- Power Source (2) AA Batteries
- Audible Alert 85 dB @ 10 ft
- Operating Temp. 40 Degrees to 100 Degrees F
- Features Wireless Battery Carbon Monoxide Alarm, 10 year limited warranty, 915MHz with 65K security codes and 3 channel hopping
Product Information
- Brand First Alert
- MFR # CO511B
- Zoro # G7542421
- UPC # 029054002914
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Diameter | 5 in |
Depth | 2 in |
Details
Item | Carbon Monoxide Alarm |
Detection Method | Photoelectric |
Power Source | (2) AA Batteries |
Audible Alert | 85 dB @ 10 ft |
Operating Temp. | 40 Degrees to 100 Degrees F |
Features | Wireless Battery Carbon Monoxide Alarm, 10 year limited warranty, 915MHz with 65K security codes and 3 channel hopping |
Includes | (2) AA |
Standards | UL217 |
Locking Pin | Yes |
Visual Alert | Red LED |
Battery Backup | Yes |
Hush Button | Yes |
Digital Readout | No |
Interconnection Capability | Up to 18 Units |
Battery Location | Side |
Test Button | Yes |
Color | White |
Description
Carbon Monoxide Alarm, Battery Location Side, Features Wireless Battery Carbon Monoxide Alarm, 10 year limited warranty, 915MHz with 65K security codes and 3 channel hopping, Includes (2) AA, Power Source (2) AA Batteries, Battery Backup Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.