Shop All Wound Closure
First Aid Only
Wound Seal, PK2
Mfr # 90326
Zoro # G5079776
original price:
$18.39
31% off
new price: $12.65
/pk 2, $6.33/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Wound Seal Packets
- Waterproof No
- Formula Potassium Salt
- Industry Type Healthcare
- Package Type Packet
Product Information
- Brand First Aid Only
- MFR # 90326
- Zoro # G5079776
- UPC # 834061003102
- Country of Origin United States
- Category Wound Closure
Dimensions
Details
Includes | (2) Wound Seal Packets |
Waterproof | No |
Formula | Potassium Salt |
Industry Type | Healthcare |
Package Type | Packet |
Item | Coagulant Powder |
Standards | OSHA Compliant |
Compatible Manufacturer Part Number | 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835 |
Product Type | Coagulant Powder |
Active Ingredient | Potassium Salt |
Unitized | Unitized |
Wound Seals Included | (2) Wound Seals |
Water Resistance | Not Water Resistant |
Description
Coagulant Powder, Active Ingredient Potassium Salt, Size Not Applicable, Standards OSHA Compliant, Unitized Unitized, Water Resistance Not Water Resistant, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Compatible Grainger Part Number 65DF96, 65DF97, 65DF98, 65DF99, 65DG01, 65DG02, 65DG03, 65DG04, Product Type Coagulant Powder, Wound Seals Included (2) Wound Seals, Package Type Packet, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- DUKE CANNON SUPPLYMPANY 10oz Lump of Coal Soap (01HOLIDAYCOAL1)
- FOWLER Fowler 52-520-109-0 .001" AGD Indicator - Black (52-520-109-0)
- VERIDIAN HEALTHCARE Touch-Free Infrared Forehead Thermometer (09-348)
- FIRST AID ONLY Wound Seal, Applicators, PK2 (90325)
- FIRST AID ONLY Rubber Tourniquet Combo Set (17-014)
- FIRST AID ONLY Rubber Tourniquet (17-011)
- FIRST AID ONLY Wound Seal Rapid Response Bottle (90327)
- OASIS Quick Release Tourniquet, Red (16028)
- GRAFCO Silver Nitrate Aplic 12In-100 (100/Tube) (1592)
- DR.STITCH Training Sutures with Thread, Nylon, 5/0 (DS-0008)
- First Aid Only Wound Closure