Shop All First Aid Kits
First Aid Only
Windlass Tourniquet, 2"L, 2"W
Mfr # 91356
Zoro # G106006347
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application SmartCompliance Refill
- Unitized No
- Case Material Cardboard
- First Aid Kit Mounting Type No Mounting
- Height 2 in
Product Information
- Brand First Aid Only
- MFR # 91356
- Zoro # G106006347
- UPC # 92265913560
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 2 in |
Depth | 2 in |
Overall Length | 2 in |
Overall Width | 2 in |
Details
First Aid Kit Application | SmartCompliance Refill |
Unitized | No |
Case Material | Cardboard |
First Aid Kit Mounting Type | No Mounting |
Waterproof | No |
Item | Windlass Tourniquet |
Number of Components | 1 |
Product Type | Windlass Tourniquet |
Description
Windlass Tourniquet, Overall Length 2 in, Overall Width 2 in, Standards Not Applicable, Color Not Applicable, Waterproof No, Product Type Windlass Tourniquet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON & JOHNSON RED CROSS First Aid Kit, 12 Pieces, Plastic Case (8295)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- DEALMED FINGER PULSE OXIMETER (786022)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91414)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 75 Person (90618)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90625)
- FIRST AID ONLY Bloodborne Pathogen Kit, Plastic Case (217-O)
- FIRST AID ONLY First Aid Kit w/House, 115pcs, 10x7", WHT (91336)
- FIRST AID ONLY First Aid Kit Refill, 5" H, 3/8" W, 2 Pcs. (90551)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- First Aid Only First Aid Kits