Shop All First Aid Kits
First Aid Only
Unitized First Aid Kit Refill, Cardboard, 75 Person
Mfr # 711036
Zoro # G5133064
original price:
$105.69
10% off
new price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (64) 1 in x 3 in Adhesive Plastic Bandages, (16) 1 in x 3 in Fabric Bandages, (8) Fingertip Fabric Bandages, (8) Knuckle Fabric Bandages, (24) 3 in x 3 in Gauze Dressing Pads, (2) 5 in x 9 in Trauma Pad, (4) 3 in Compress Off Center Bandage, (4) 2 in x 6 yd Sterile Gauze Bandages, (2) 40 in Triangular Sling/Bandage with (2) Safety Pins, (20) BZK Antiseptic Towelettes, (10) Antibiotic Ointment Packs, (20) First Aid/Burn Cream Packs, (10) Povidone-Iodine Infection Control Wipes, (2) 1/2 in x 2-1/2 yd First Aid Tape Roll, (2) 4 in x 8 in Instant Cold Compress, (4) Sterile Eye Pads, (2) 1 oz Eye Wash, (2) 1/2 in x 5 yd First Aid Tape Roll, (1) CPR One-Way Valve Faceshield, Latex-Free, (4) Nitrile Latex-Free Medical Grade Gloves, (1) First Aid Guide
- First Aid Kit Type Refill
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand First Aid Only
- MFR # 711036
- Zoro # G5133064
- UPC # 92265711364
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8.5 in |
Width | 2.6 in |
Depth | 13.2 in |
Length | 13-3/16" |
Size | Large |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 1, Number of Components 214, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (80) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Cold Packs, (2) Eye Pads, (2) Tapes, (2) Trauma Pads, (2) Triangular Bandages, (24) Gauze Pads, (4) Compression Bandages, (4) Gauze Rolls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0039)
- DYNAREX IV Start Kit, 3/4" X 18" Tourniquet, PK50 (4692)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (711023)
- AFS Church Truck - Silver (11021)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 20 Per Box (FAE-7030)
- FIRST AID ONLY 10 Person First Aid Kit ANSI A Metal Case (FAO90755)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9.5x6.5", WHT (91325)
- FIRST AID ONLY 100 Person Osha 3-Shelf Metal First Aid Cabinet (6155)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (90594)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54534)
- First Aid Only First Aid Kits