Shop All First Aid Kits
First Aid Only
Unitized First Aid kit, Metal, 25 Person
Mfr # 241-AN
Zoro # G4377441
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) AN146: 1 in x 3 in Adhesive Plastic Bandages, 16/Box, (1) AN101: 1 in x 3 in Fabric Bandages, 16/Box, (1) AN206: 3 in x 3 in Gauze Dressing Pads, 8/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN266: 3 in Compress Bandage, Off Center, 2/Box, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (1) AN4040: First Aid/ Burn Cream Packs, 10/Box, (1) A4003: Antibiotic Ointment Packs, 10/Box, (1) AN5111: 1/2 in x 2.5 yd First Aid Tape Roll, 2/Box, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz Eye Wash, 1/2 in x 5 yd First Aid Tape Roll, 1/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) First Aid Guide
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand First Aid Only
- MFR # 241-AN
- Zoro # G4377441
- UPC # 92265262415
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 2.38 in |
Depth | 9.06 in |
Length | 9.06" |
Housing Height | 6 in |
Housing Depth | 9 1/16 in |
Housing Width | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 25, Number of Components 103, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, (48) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Trauma Pad, Triangular Bandage, (2) Cloth Tapes, (2) Trauma Dressings, (8) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO BY GREEN CULTURE Lotion, 30 mL Tube, PK288 (LT-EGC-T)
- KNAPE & VOGT SLIDE DRAWER 22-5/8"" SET (1175PZC)
- ADAM EQUIPMENT Digital Veterinarian Scale, 200kg/440 lb. Cap., 50g Graduations (CPWplus 200L)
- FIRST AID ONLY First Aid Alcohol Cleansing Pad, Refill, 100/BX, PK100 (FAOH305)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- FIRST AID ONLY 25 Person SmartCompliance Food Service First Aid Cabinet (1350-FAE-0103)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 75 Person (711036)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (90698)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90581)
- ACME UNITED First Aid Only FAE-6018 SmartCompliance Refill Nitrile Gloves, 2 Pairs/Box (FAE-6018)
- First Aid Only First Aid Kits