Shop All First Aid Kits
First Aid Only
Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces
Mfr # 90615
Zoro # G301847851
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (50) Plastic Bandages, 1" x 3"; (1) First Aid Tape, ½" x 5 yd; (10) Triple Antibiotic Ointment Packets; (12) BZK Antiseptic Towelettes; (1) CPR Mask with One Way Valve; (1) Burn Dressing, 4" x 4"; (10) First Aid/Burn Cream Packets, 0.9 g; (1) Cold Compress, 4" x 5"; (2) Sterile Eye Pads; (1) Eyewash, 1 oz; (10) Hand Sanitizer Packets, 0.9 g; (4) Nitrile Exam Gloves; (1) Conforming Gauze Roll, 2"; (1) Scissors; (6) Gauze Dressing Pads, 3" x 3"; (2) Trauma Pads, 5" x 9"; (1) Triangular Sling/Bandage, 40" x 40" x 56"; (1) First Aid Guide; (5) Fingertip Fabric Bandages; (5) Knuckle Fabric Bandages; (3) Insect Sting Relief Wipes; (1) Tweezers; (12) Aspirin Tablets
- Number of Shelves 141
- Features For Up to 25 People
- Net Weight 1.246 lbs
- For Use With First Aid Only™ 90563, 90561, 90589
Product Information
- Brand First Aid Only
- MFR # 90615
- Zoro # G301847851
- UPC # 92265906159
- Country of Origin China
- Category First Aid Kits
Details
Includes | (50) Plastic Bandages, 1" x 3"; (1) First Aid Tape, ½" x 5 yd; (10) Triple Antibiotic Ointment Packets; (12) BZK Antiseptic Towelettes; (1) CPR Mask with One Way Valve; (1) Burn Dressing, 4" x 4"; (10) First Aid/Burn Cream Packets, 0.9 g; (1) Cold Compress, 4" x 5"; (2) Sterile Eye Pads; (1) Eyewash, 1 oz; (10) Hand Sanitizer Packets, 0.9 g; (4) Nitrile Exam Gloves; (1) Conforming Gauze Roll, 2"; (1) Scissors; (6) Gauze Dressing Pads, 3" x 3"; (2) Trauma Pads, 5" x 9"; (1) Triangular Sling/Bandage, 40" x 40" x 56"; (1) First Aid Guide; (5) Fingertip Fabric Bandages; (5) Knuckle Fabric Bandages; (3) Insect Sting Relief Wipes; (1) Tweezers; (12) Aspirin Tablets |
Number of Shelves | 141 |
Features | For Up to 25 People |
Item | First Aid Kit Refills |
Net Weight | 1.246 lbs |
For Use With | First Aid Only™ 90563, 90561, 90589 |
Description
Convenient first aid kit refill is designed to deal with most common types of workplace injuries. Sufficient to treat 25 people or more. Complete refill for 25 Person Bulk ANSI A+ First Aid Kits (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Sam 350P AED (PAD-350P)
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- AFS Pants - X-Large (Case of 10) (11060)
- KEMP USA Kemp 10-001-RED Head Immobilizer Red (10-001-RED)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 100 Person (90584)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person (9000)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (FAO-132)
- FIRST AID ONLY First Aid Kit, 25-Person ANSI Compliant, Plastic (06090)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x8", WHT (91326)
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (702)
- FIRST AID ONLY Unitized First Aid kit, Plastic, 50 Person (90601)
- First Aid Only First Aid Kits