Shop All Gauze & Dressings
First Aid Only
Stretch Gauze, Sterile, No, Gauze, PK2
Mfr # 5-003
Zoro # G5018632
original price:
$3.15
11% off
new price: $2.79
/pk 2, $1.40/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Material Gauze
- Waterproof No
- Width 2 in
- Length 4 yd
Product Information
- Brand First Aid Only
- MFR # 5-003
- Zoro # G5018632
- UPC # 738743050036
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 2 in |
Length | 4 yd |
Package Width | 3/4 in |
Dressing Width | 2 in |
Package Length | 4 in |
Package Height | 2 1/4 in |
Dressing Length | 4 yd |
Description
Stretch Gauze, Dressing Length 4 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 2 1/4 in, Package Width 3/4 in, Package Length 4 in, Compatible Manufacturer Part Number 54571, 54577, 59323, 711036-GR, 9082-H-B, 9085-H, Compatible Grainger Part Number 32LA62, 32LA65, 39N818, 39N824, 463L90, 46G239, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAND-E Navy Blue Underpads 17 x 24 10 Pack Highly Absorbent 10PK (HND-82127)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK50 (H307)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- MEDI-FIRST Self Adherent Medi-Rip, 1" (66501)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- FIRST AID ONLY 2 in x 12 ft Gauze Rolls, PK2 (B204)
- FIRST AID ONLY 3 in x 3 in Gauze Pads, PK4 (3-001-001)
- FIRST AID ONLY Gauze Pad, Sterile, White, 4 in.W, PK50 (J213)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- FIRST AID ONLY Elastic Wrap, Beige, 2inWx5 (5-922)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- First Aid Only Gauze & Dressings