Shop All Gauze & Dressings
First Aid Only
Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in
Mfr # 5-6800G
Zoro # G5018711
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gauze
- Standards ANSI Z308.1-2015
- Industry Type Healthcare
- Color White
- Length 4 yd
Product Information
- Brand First Aid Only
- MFR # 5-6800G
- Zoro # G5018711
- UPC # 738743568005
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 yd |
Width | 4 in |
Package Length | 9 in |
Package Width | 2 3/8 in |
Dressing Length | 4 yd |
Dressing Width | 4 in |
Package Height | 8 1/2 in |
Description
Gauze Roll, Dressing Length 4 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 24, Package Height 8 1/2 in, Package Width 2 3/8 in, Package Length 9 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- INVACARE SC900 6-Button Full Electric Hand Control Pendant (026935)
- SUNBEAM Heating Pad 3 settings Light Blue 12-in W X 15-in L Light Blue (2101860)
- COLGATE Colgate Adult Soft Bristle Extra Clean Manual Toothbrush, PK72 (155676)
- FIRST AID ONLY Gauze Pads, 4" x 4", PK2 (3-014)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24 (5-6600G)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10, Length: 4 in (3-605)
- FIRST AID ONLY Gauze Refill for ANSI-Compliant First Aid Kit, Conforming, 4 x 2.44 (FAE-3102)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- FIRST AID ONLY Burn Dressing, White, 16"L, 4"W (91316)
- DYNAREX Dynarex Wood Cotton Tipped Applicators, Non-Sterile, 6inL, 10000 Pcs (4302)
- First Aid Only Gauze & Dressings