Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Sting Relief Kit, Box
Mfr # 750015
Zoro # G4122855
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Sting and Bite Relief
- Number of Components 4
- Form - First Aid and Wound Care Cream, Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
Product Information
- Brand First Aid Only
- MFR # 750015
- Zoro # G4122855
- UPC # 92265750158
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 4 in x 2 1/4 in x 5/8 in |
Housing Width | 2 in |
Housing Depth | 11/16 in |
Housing Height | 5 in |
Description
Insect Bite/Sting Kit, Product Type Insect Bite/Sting Kit, Application Sting and Bite Relief, Number of People Served 1, Number of Components 4, Number of Pockets 0, Adhesive Bandages Included Bandage, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Hydrocortisone Packet, Insect Sting Relief Wipe, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Clario E3 Alcohol Free Foaming Hand Sanitizer, 1,000 mL Bag, Fragrance-Free, 6PK (7792900)
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59331)
- ACME UNITED PhysiciansCare® First Aid Adhesive Tape, 1/2" x 10 yds, 6 Rolls/Box (12302)
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK200 (H305-200)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK100 (J308)
- FIRST AID ONLY Sting Relief, Packet, 2-1/8 In., PK10 (19-001)
- FIRST AID ONLY Blood Clotting Solution, Spray Bottle (M529)
- FIRST AID ONLY Burn Gel, 3.5g, 60 Per Pack (AN404-10)
- FIRST AID ONLY Antiseptic Wipes, PK25 (51028)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (203724)
- First Aid Only Topical Ointments, Creams, and Antiseptics