Shop All Gauze & Dressings
First Aid Only
SmartCompliance Trauma Pad, 5 x 9
Mfr # FAE-5012
Zoro # G401859679
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With First Aid Tape; Medical Wrap
- Length 9"
- Weight 0.03 lbs
- Width 5"
Product Information
- Brand First Aid Only
- MFR # FAE-5012
- Zoro # G401859679
- UPC # 92265050128
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 9" |
Width | 5" |
Details
For Use With | First Aid Tape; Medical Wrap |
Weight | 0.03 lbs |
Description
Highly absorbent trauma pad with moisture resistant barrier stops bleeding associated with deep lacerations, burns and fractures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Casket Display Rack - Angled Top (5711093)
- GEO-MATT Geo-Matt Overlay with Fire Retardant Soft Skin sleeve (fitted) (SP653-000)
- LIFE CPR Mask, One-Way Valve, Child/Adult (#LIFE-100)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- FIRST AID ONLY Gauze Dressing Pad, 8-Ply, 2"x2", 10/PK, White, PK10 (FAOFAE5000)
- FIRST AID ONLY Facial Burn Dressing, White, 16"L, 12"W (91318)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, 4" x 4 yd Sterile Gauze Bandage (5-800)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK6 (3-002)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, Unitized (3-005)
- First Aid Only Gauze & Dressings