Shop All First Aid Kits
First Aid Only
SmartCompliance Refill Burn Dressing, 4 x 4, White
Mfr # FAE-7012
Zoro # G301848025
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Color White
- Features For SmartCompliance System
- Finish White
- Net Weight 0.16 lbs
Product Information
- Brand First Aid Only
- MFR # FAE-7012
- Zoro # G301848025
- UPC # 92265070126
- Country of Origin United States
- Category First Aid Kits
Dimensions
Length | 4" |
Details
Number of Shelves | 1 |
Color | White |
Features | For SmartCompliance System |
Finish | White |
Net Weight | 0.16 lbs |
For Use With | Smart Compliance First Aid System |
Item | First Aid Kit Refills |
Description
Small square-sized dressing is designed to treat small areas. It's designed to fit the palm of the hand—very commonly burned area, or the back of the hand near the knuckles. Gel-soaked, medical-grade non-woven material provides relief for common burns. Burn dressings are sterile and foil packed. Five year shelf life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Dukal Conforming Stretch Gauze, 2in x 4.1 Yards, 500 Per Case (602PB)
- A & D MEDICAL A&D Medical UA767F Wide Range Cuff Monitor (UA767F)
- MEDIQUE Medi-Phenyl, Tablet, 5mg, PK100 (50 pks of 2) (20533)
- PROACTIVE SPORTS ProActive Sports DSS011 Banana Boat Sports Performance Sunscreen SPF30 1 oz (DSS011)
- FIRST AID ONLY First Aid Kit, General Purpose, 25 Person (9082-H-B)
- FIRST AID ONLY 25 Person First Aid Kit (9008TUNDRA)
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- FIRST AID ONLY FirstAidKit w/House, 290pcs, 4x14.25", WHT (90659-021)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3041)
- FIRST AID ONLY First Aid Kit Refill, 2"X2" Sterile Gauze Pads, 10 Per Bag (FAE-5000)
- ACME UNITED First Aid Only„¢ 90572 2 Shelf First Aid Kit w/Meds, ANSI Compliant, Class A+, Metal Cabinet (90572)
- First Aid Only First Aid Kits