Shop All Gauze & Dressings
First Aid Only
SmartCompliance Gauze Pads, 3 x 3, PK5
Mfr # FAE-5005
Zoro # G301839801
product price: $5.79
/pk 5, $1.16/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.038 lbs
- For Use With First Aid Tape; Medical Wrap
- Length 3"
- Width 3"
Product Information
- Brand First Aid Only
- MFR # FAE-5005
- Zoro # G301839801
- UPC # 92265050050
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 3" |
Width | 3" |
Details
Weight | 0.038 lbs |
For Use With | First Aid Tape; Medical Wrap |
Description
Gauze pad suited for cleaning and applying antiseptic. Stackable to absorb additional fluids and removable without re-opening wound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x3” (PH-74004CX)
- FIRST VOICE Cohesive Bandage, Purple, 3" x 5 yd., PK4 (TS-3189-4P)
- FIRST AID ONLY SmartCompliance Eyewash Set with Eyepads and Adhesive Tape, 4 Pieces (FAE-6022)
- MIDCENTRAL MEDICAL 26” Drop-Latch Armboard (MCM411)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, 4" x 4 yd Sterile Gauze Bandage (5-800)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK8 (AN206)
- FIRST AID ONLY Elastic Wrap, Beige, 6inWx5 yd. L (5-926)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24 (5-6600G)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043172)
- First Aid Only Gauze & Dressings