Shop All First Aid Kits
First Aid Only
SmartCompliance Eyewash Set with Eyepads and Adhesive Tape, 4 Pieces
Mfr # FAE-6022
Zoro # G601955928
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Bottle; (2) Pads; (1) Roll of Tape
- Number of Shelves 4
- Features For SmartCompliance System
- Net Weight 0.13 lbs
- For Use With First Aid Only™ 90580, 746004, 90608, 746000, 90578, 746006, 90660, 746005, 90659, 90658
Product Information
- Brand First Aid Only
- MFR # FAE-6022
- Zoro # G601955928
- UPC # 92265060226
- Country of Origin China
- Category First Aid Kits
Details
Includes | (1) Bottle; (2) Pads; (1) Roll of Tape |
Number of Shelves | 4 |
Features | For SmartCompliance System |
Net Weight | 0.13 lbs |
For Use With | First Aid Only™ 90580, 746004, 90608, 746000, 90578, 746006, 90660, 746005, 90659, 90658 |
Item | First Aid Kit Refills |
Description
In an emergency, convenient eye flushing solution for irrigating the eyes, eye pads and adhesive strips come in handy. Convenient miniature kit is a perfect solution for urgent situations involving the eyes. Perfect as standalone first aid, but also works as a great addition to any first aid kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- COVIDIEN Container Holder, Plastic, Beige (SQTH100910)
- BIOFREEZE Professional Colorless Topical Analgesic Pain Reliever Spray, 4 oz Spray Bottle (13422)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 2 oz., PK24 (ISSC-2-30+FF)
- FIRST AID ONLY First Aid Refill , f/ 2 Shelf B+ Cabinet, 446-piece, WE (FAO90618)
- FIRST AID ONLY Aluminized Emergency Blanket, 52 in. x 84 in., PK5, 5PK (I800)
- FIRST AID ONLY 10 Person Osha First Aid Kit (6060)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- FIRST AID ONLY First Aid First Aid kit, Metal, 25 Person (5216)
- FIRST AID ONLY Bulk First Aid Cabinet, Plastic, 50 Person (1001-FAE-0103)
- FIRST AID ONLY ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces (90560)
- First Aid Only First Aid Kits