Shop All Needle, Syringe & Sharps Collectors
First Aid Only
Sharps Clean Up Kit, 8-27/64 in. L, White
Mfr # 90538
Zoro # G4161355
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sharps Container Tube, Tweezers, Biohazard Bag, Nitrile Gloves, BZK Wipe
- Color White
- Height 3 in
- Width 5 1/2 in
- Length 8 27/64 in
Product Information
- Brand First Aid Only
- MFR # 90538
- Zoro # G4161355
- UPC # 73577905382
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 3 in |
Width | 5 1/2 in |
Length | 8 27/64 in |
Details
Item | Sharps Clean Up Kit |
Includes | Sharps Container Tube, Tweezers, Biohazard Bag, Nitrile Gloves, BZK Wipe |
Color | White |
Industry Type | Healthcare |
Description
Sharps Clean Up Kit, White, Height 3 in, Width 5 1/2 in, Length 8 27/64 in, Includes Sharps Container Tube, Tweezers, Biohazard Bag, Nitrile Gloves, BZK Wipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plug In Humidifier Control 120V, 15A, Analog 30-90% Relative Humidity (246112)
- MOBILEAID Essentials Pro200 EASY-ROLL Modular First Aid Cart (31578)
- PURITAN Sterile Plastic Hndle Swab/Tube, 6", PK500 (25-806 1PD BT)
- AFS Forever Blue Urn (600013)
- FIRST AID ONLY Sharps Container, Single Use Tube, 6 in. (K708301)
- FIRST AID ONLY Sharps Container, 1/4 Gal., Sliding Lid (M949)
- FIRST AID ONLY Sharps Container, 1-1/4 Gal., Rotor Lid (M943)
- COVIDIEN Biohazard Sharps Container W/Clear Hinged Lid, 2 Gal, Red (CVDSRHL100990)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- WATERLOO HEALTHCARE Waterloo Non-Locking Sharps Container Mounting Bracket (SB-2)
- OASIS Sharps Container, 3 Gallon, Each (SHARP-3G)
- First Aid Only Needle, Syringe & Sharps Collectors