Shop All First Aid Kits
First Aid Only
Severe Burn Treatment Kit
Mfr # 71-170
Zoro # G5018991
original price:
$27.79
20% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bandages, Protective Gloves, Water-Jel Burn Dressing
- Material Plastic
- Height 6 1/2 in
- Header First Aid
- Width 1 in
Product Information
- Brand First Aid Only
- MFR # 71-170
- Zoro # G5018991
- UPC # 738743711708
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 1/2 in |
Width | 1 in |
Depth | 11 in |
Details
Includes | Bandages, Protective Gloves, Water-Jel Burn Dressing |
Material | Plastic |
Header | First Aid |
Language | English |
Legend Style | Text |
Subject Matter | Burn Care Treatment |
Features | Contains the Essential Supplies to Provide Major Burn Treatment |
Type | Burn Kit |
Format | Instructional Pouch |
Item | Severe Burn Treatment Kit |
Provides | Training Information |
Product Type | Burn Dressing Kit |
Supported Languages | English |
Description
Severe Burn Treatment Kit, For Use With Not Applicable, Format Instructional Pouch, Height 6 1/2 in, Includes Bandages, Protective Gloves, Water-Jel Burn Dressing, Operating System Requirements Not Applicable, Product Type Burn Dressing Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Supported Languages English, Training Environment Not Applicable, Width 1 in, Depth 11 in, Provides Training Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box, 2 Boxes (BA3/4-BLUEX2)
- INVACARE Detachable Arm Wheelchair Brakes (TAGRP246004-PR)
- HONEYWELL Barrier Hand Cream, Unscented, Tube, PK24 (272204)
- NEUTROGENA Neutrogena Oil-Free Acne Wash 6 oz., PK24 (6811719)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- FIRST AID ONLY Snake Bite Kit, Red, 3-1/2inHx2-1/2inW (3027)
- FIRST AID ONLY First Aid Kit Refill, 4.5" Scissors, Wire Handle, Nickel Plated (FAE-6004)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9 3/8x9 3/8 (91330)
- FIRST AID ONLY First-Aid Kit (9009TUNDRA)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- First Aid Only First Aid Kits