Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance Cabinet, TripleCut Tape, 2" x 5 yd Roll
Mfr # FAE-9089
Zoro # G201956035
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Features For SmartCompliance System
- Net Weight 0.18 lbs
- For Use With First Aid Only™ 90732, 90829, 90832, 90833, 90732, 90829, 90832, 90833
Product Information
- Brand First Aid Only
- MFR # FAE-9089
- Zoro # G201956035
- UPC # 92265590891
- Country of Origin China
- Category First Aid Kits
Details
Number of Shelves | 1 |
Features | For SmartCompliance System |
Net Weight | 0.18 lbs |
For Use With | First Aid Only™ 90732, 90829, 90832, 90833, 90732, 90829, 90832, 90833 |
Item | First Aid Kit Refills |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Cough Drop, Lozenges, PK50 (90306)
- DEALMED Alcohol Prep Pad, Medium, 300/Bx, 10/Cs, 3000PK (781020)
- KEMP USA Kemp USA NJ First Aid Kit Over 5000 Sq Ft (10-712)
- KAPAK BY AMPAC Chain of Custody Bag, 13inLx10inW, PK500 (EVD 1013)
- FIRST AID ONLY First Aid Kit Refill, 5"X 9" Trauma Pad, 1 Per Bag (FAE-5012)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- FIRST AID ONLY 10 Unit ASNI First Aid Kit, 64 Piece, White (FAO240AN)
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 20 Per Box (FAE-7030)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- First Aid Only First Aid Kits