Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance Cabinet, Plastic Bandages, 1 x 3, PK40
Mfr # FAE-3100
Zoro # G901955994
original price:
$6.31
13% off
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Shelves 40
- Material Plastic
- Features For SmartCompliance System
- For Use With First Aid Only™ 90732, 90829, 90830, 90831, 90832, 90833, 90834
- Net Weight 0.05 lbs
Product Information
- Brand First Aid Only
- MFR # FAE-3100
- Zoro # G901955994
- UPC # 92265310000
- Country of Origin China
- Category First Aid Kits
Details
Number of Shelves | 40 |
Material | Plastic |
Features | For SmartCompliance System |
Item | First Aid Kit Refills |
For Use With | First Aid Only™ 90732, 90829, 90830, 90831, 90832, 90833, 90834 |
Net Weight | 0.05 lbs |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- KEMP USA Self-Adherent First Aid Wrap 2" X 5 Yd, PK 36 (11-168)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person (9000)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3140)
- FIRST AID ONLY Refill, Dressing, Burn, Sc, 4X4 (FAE7012)
- FIRST AID ONLY Outdoor First Aid Kit, 107 Piece, Fabric Case (FAO420)
- FIRST AID ONLY Emergency First Aid Cabinet, Metal, 200 Person (54767)
- FIRST AID ONLY First Aid Kit w/House, 210pcs, 14x9", WHT (91347)
- CHLORIDE Value Plus Emergency Unit (VLLU)
- First Aid Only First Aid Kits