Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK25
Mfr # FAE-3010
Zoro # G701848021
product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Number of Shelves 25
- Features For SmartCompliance System
- Net Weight 0.07 lbs
- Length 1"
Product Information
- Brand First Aid Only
- MFR # FAE-3010
- Zoro # G701848021
- UPC # 92265030106
- Country of Origin China
- Category First Aid Kits
Dimensions
Length | 1" |
Details
Material | Fabric |
Number of Shelves | 25 |
Features | For SmartCompliance System |
Net Weight | 0.07 lbs |
Item | First Aid Kit Refills |
For Use With | First Aid Only™ 90578, 90608 |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- DEALMED Table Paper Exam, Smooth, 14" X 225', 1 Roll, 12/Cs, 12PK (782141)
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- FIRST AID ONLY Fabric Bandages, 1"X3", Beige, PK25 (FAE3001)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 10x7", WHT (91324)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- FIRST AID ONLY Refill, For Acm60002, 25Prsn (90163)
- FIRST AID ONLY Clean And Protect Kit For Cuts And Scrapes (90966-001)
- FIRST AID ONLY Home & Jobsite Multicolored 25 Person First Aid Kit (91299)
- FIRST AID ONLY First Aid Station, For 75 People, 311 Pieces, 9-3/4"x10-3/4"x3" (FAO60003)
- FIRST AID ONLY First Aid Kit w/House, 668pcs, 5.75x22.5 (90829-021)
- First Aid Only First Aid Kits