Shop All First Aid Kits
First Aid Only
Refill for SmartCompliance Cabinet, 20 Sting Relief, 10 Hydrocortisone
Mfr # FAE-7115
Zoro # G701848069
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 30
- Features For SmartCompliance System
- For Use With SmartCompliance First Aid Cabinets
- Net Weight 0.04 lbs
Product Information
- Brand First Aid Only
- MFR # FAE-7115
- Zoro # G701848069
- UPC # 92265711555
- Country of Origin United States
- Category First Aid Kits
Details
Number of Shelves | 30 |
Features | For SmartCompliance System |
Item | First Aid Kit Refills |
For Use With | SmartCompliance First Aid Cabinets |
Net Weight | 0.04 lbs |
Description
Convenient refills contain individual items for restocking first aid kits. For general use around office or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (701)
- CLINTON Upholstered Mat Platform, Slate Blue (240-47-3SB)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 (2-006)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- FIRST AID ONLY First Aid Kit w/House, 922pcs, 5.75x22.5 (90732-021)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 30 Person (FAO-532)
- FIRST AID ONLY First Aid Kit, 225 Pcs., 50 Person (3TCN2)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- FIRST AID ONLY First Aid Station, For 25 People, 131-Piece, 10"x7"x3", White (FAO60002)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Plastic Bandages, 40 Per Box (FAE-3100)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- First Aid Only First Aid Kits