Shop All Bandages
First Aid Only
Knuckle Bandages, Individually Sterilized, PK10
Mfr # FAE-3008
Zoro # G901859964
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.06 lbs
- Material Flexible Fabric
- Bandages Type Knuckle
- Number of Pieces 10
Product Information
- Brand First Aid Only
- MFR # FAE-3008
- Zoro # G901859964
- UPC # 92265030083
- Country of Origin China
- Category Bandages
Details
Weight | 0.06 lbs |
Material | Flexible Fabric |
Item | Bandages |
Bandages Type | Knuckle |
Number of Pieces | 10 |
Description
Made of flexible fabric designed to stretch when you stretch. Strong adhesive keeps bandage secure in original position. Individually sterilized packages reduce possibility of infection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, HPS Spill Clean Up, 18 pcs. (54618)
- FIRST AID ONLY Gauze Bandages, 2in (FAE-5002)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50102)
- FIRST AID ONLY Compress Bandages, 3 x 2, 2PK (2-005/AN266)
- FIRST AID ONLY SmartCompliance Refill Trauma Pad, 5 x 9, White, 2/Bag (FAE-6024)
- FIRST AID ONLY Metal Detectable Fingertip Bandage (1-697)
- FIRST AID ONLY Heavy Woven Adhesive Bandages, Strip, 2 x 3, PK25, 25PK (G160)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 50/Box (G167)
- FIRST AID ONLY Fabric Bandages, 1"X3", Beige, PK25 (FAE3001)
- FIRST AID ONLY Metal Detectable Bandage, 1x3 in., PK50 (1-650)
- First Aid Only Bandages