Shop All Hand Sanitizer Dispenser Refills
First Aid Only
Hand Sanitizer Packets, Gel, 9.38 mL, Ethyl Alcohol, Fragrance Free, 10 Pack
Mfr # FAE-4007
Zoro # G2275990
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Fragrance Fragrance Free
Product Information
- Brand First Aid Only
- MFR # FAE-4007
- Zoro # G2275990
- UPC # 92265040075
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 9.38 mL |
Container Size | 10 ct |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | None |
Fragrance | Fragrance Free |
Packaging Type | Box |
Requires Dispenser | No |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Form | Gel |
Industry Type | Healthcare |
Features | Kills 99.99 of Germs without Soap or Water |
Package Type | Refills |
Package Configuration | 1 in x 3 in x 2 in |
Product Availability | Temporarily Unavailable |
Container Type | Packet |
Refill Type | No Refill |
Series | None |
NSF Rating | Not Rated |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Packet, Container Size 10 ct, Fragrance Fragrance Free, Requires Dispenser No, Series None, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Features Kills 99.99 of Germs without Soap or Water, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNK AWAY Funkaway Extreme Odor Eliminating Beads (FABE12)
- TORK Tork Paper Wiper Plus White W2, 2 x 300 Sheets, 192128 (192128)
- 3M Neutral Floor Cleaner, 2L Bottle (3H)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- FIRST AID ONLY Hand Sanitizer, 0.9 g, Fragrance Free (FAE-4027)
- FIRST AID ONLY Gel Hand Sanitizer Packets for Unitized/First Aid Stations, 0.9g, PK10 (750013)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (6551-02)
- PURELL Floor Stand, w/CS6 Hand Sanitizer Disp, 1200ml cap, MI (GOJ7416DS)
- BEST SANITIZERS Hand Sanitizer, 1.25L, PK6 (SMA0025U)
- KIMBERLY-CLARK PROFESSIONAL Ultra Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Pro Automatic Dispensers (34643)
- PURELL Hand Sanitizer, Green Certified, Gel, 1200mL LTX-12 Refill, PK2 (1903-02)
- First Aid Only Hand Sanitizer Dispenser Refills