Shop All Hand Sanitizers
First Aid Only
Hand Sanitizer, Box, Gel, 0.9g
Mfr # 750013
Zoro # G4122870
product price: $3.19
/pk 10, $0.32/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aloe, Ethyl Alcohol, Vitamin E
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Fragrance Fragrance Free
Product Information
- Brand First Aid Only
- MFR # 750013
- Zoro # G4122870
- UPC # 92265750134
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 0.9 g |
Container Size | 0.9 g |
Details
Formula | Aloe, Ethyl Alcohol, Vitamin E |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | None |
Fragrance | Fragrance Free |
Package Type | Packets |
Packaging Type | Box |
Requires Dispenser | No |
Standards | ANSI |
Color | Clear |
Item | Hand Sanitizer |
Package Configuration | 4 in x 1-1/4 in x 3/4 in |
Industry Type | Healthcare |
Form | Gel |
Features | Kills Germs and Bacteria without Water |
Product Availability | Temporarily Unavailable |
Refill Type | No Refill |
Container Type | Packet |
Alcohol Content | 62 % |
Series | First Aid Only |
NSF Rating | Not Rated |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Aloe, Ethyl Alcohol, Vitamin E, Container Type Packet, Container Size 0.9 g, Fragrance Fragrance Free, Requires Dispenser No, Series First Aid Only, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards ANSI, Alcohol Content 62 Percent, Features Kills Germs and Bacteria without Water, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Elastic Bandage, 4 in. x 5 yds, Latex-Free, Self Closure (A634)
- DYNAREX Antibiotics Ointment, PK72 (1184)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- FIRST AID ONLY Hand Sanitizer Packets for SmartCompliance First Aid Kits, 0.9 g, PK10 (FAE-4007)
- HONEYWELL Hand Sanitizer, Size 0.9g, Gel, PK25 (5501800)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, Clean Scent, For ES6 Dispensers, PK2 PK (6453-02)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 20 oz Pump Bottle (3023-12)
- X3 CLEAN Hand Sanitizer, Size 2.5 oz., Foam (10002)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- First Aid Only Hand Sanitizers