Shop All Hand Sanitizer Dispenser Refills
First Aid Only
Gel Hand Sanitizer Packets for Unitized/First Aid Stations, 0.9g, PK10
Mfr # 750013
Zoro # G501955998
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Clean
- Packaging Type Packet
- Size 0.9 g
- Color Clear
- Net Weight 0.05 lbs
Product Information
- Brand First Aid Only
- MFR # 750013
- Zoro # G501955998
- UPC # 92265750134
- Country of Origin China
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 0.9 g |
Details
Fragrance | Clean |
Packaging Type | Packet |
Color | Clear |
Item | Hand Sanitizers |
Net Weight | 0.05 lbs |
For Use With | First Aid Kits |
Features | For Unitized and First Aid Stations |
Refill Type | Gel |
Description
Handy hand sanitizer packets kill 99.9% of germs. They're a great choice when soap and water are not available. Sanitizer evaporates quickly to leave hands clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Mr. Clean Summer Citrus Scent All Purpose Cleaner Liquid 45 oz (3700077131)
- REMCO 24 in Sweep Face Push Broom, Soft, Black, 59 in L Handle (31999/29629)
- DOWNY Unstopables Fresh Scent Laundry Scent Booster Pellet 9.1 oz (80730051)
- SPARTA Color Coded Upright Dustpan, Red (361410EC05)
- FIRST AID ONLY Hand Sanitizer, 0.9 g, Fragrance Free (FAE-4027)
- FIRST AID ONLY Hand Sanitizer Packets, Gel, 9.38 mL, Ethyl Alcohol, Fragrance Free, 10 Pack (FAE-4007)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-12, 1,200 mL, Fragrance-Free, PK3 PK (8803-03)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1,200 mL, Fragrance-Free, For ES4 Dispensers, 2PK (5051-02)
- PURELL Hand Sanitizer, Gel, 1200mL TFX Refill, PK4 (5456-04)
- GOJO PURELL Advanced Hand Sanitizer Gel, 4 RefillsCase (5456-04)
- PURELL Advanced TFX Refill Instant Gel Hand Sanitizer, 1,200 mL (5456-04)
- First Aid Only Hand Sanitizer Dispenser Refills