Shop All Gauze & Dressings
First Aid Only
Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20
Mfr # I211
Zoro # G9504652
original price:
$4.75
20% off
new price: $3.79
/pk 20, $0.19/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Sterile/Non-Sterile Sterile
- Industry Type Healthcare
- Package Type Box
- Waterproof No
Product Information
- Brand First Aid Only
- MFR # I211
- Zoro # G9504652
- UPC # 92265092111
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Package Width | 3 1/4 in |
Dressing Width | 3 in |
Package Height | 5 1/4 in |
Dressing Length | 3 in |
Package Length | 4 1/2 in |
Details
Sterile/Non-Sterile | Sterile |
Industry Type | Healthcare |
Package Type | Box |
Waterproof | No |
Item | Gauze Pad |
Standards | ANSI/ISEA Z308.1-2015 |
Latex Content | Latex Free |
Product Type | Gauze Pad |
Unitized | Unitized |
Dressing Color | White |
Sterility | Sterile |
Dressing Material | Gauze |
Water Resistance | Not Water Resistant |
Number of Units Included | 20 |
Fastener Included | Fastener Not Included |
Includes Fastener | No Fastener |
Description
Gauze Pad, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 20, Package Height 5 1/4 in, Package Width 3 1/4 in, Package Length 4 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERT PLUS Dandruff Away Shampoo (662577)
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5710-06)
- COVERGIRL Cover Girl Colorlicious Lipstick 365 Enchantress Blush .12 oz (704881)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-016)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze (3-008)
- FIRST AID ONLY Burn Dressing, Packet, 4 In. x 4 In. (16-004)
- FIRST AID ONLY Bandage, White, 8"L, 4"W (91152)
- FIRST AID ONLY Eye Pads, Includes 10 Eye Pads/20 Strips (7-200)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- OASIS Brown Gauze Rolls, 6in X 5 Yards, 12 Per Bag (81561)
- First Aid Only Gauze & Dressings