Shop All First Aid Kits
First Aid Only
FirstAidKit w/House, 290pcs, 4x14.25", WHT
Mfr # 90659-021
Zoro # G806430619
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (10) Antibiotic Ointment Packets, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Blue Metal Detectable Fabric Bandages 1 in x 3 in 25ct, (2) BZK Antiseptic Towelettes 10ct, (2) Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Trauma Pads 5 in x 9 in, (4) Nitrile Exam Gloves, Alcohol Wipes 20ct, Bandage Protectant/Finger Cots 50ct, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Face Shield, Extra Strength Non-Aspirin Tablets 20ct, Fingertip Blue Metal Detectable Fabric Bandages 20ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Ibuprofen Tablets 20ct, Knuckle Blue Metal Detectable Fabric Bandages 20ct, Scissors, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in, Tweezers
- First Aid Kit Application Food Service, Individual Restaurant, Restaurant Chain
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Plastic
Product Information
- Brand First Aid Only
- MFR # 90659-021
- Zoro # G806430619
- UPC # 92265906593
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 13.25 in |
Width | 4 in |
Depth | 13.25 in |
Housing Depth | 13 1/4 in |
Housing Height | 14 1/4 in |
Housing Width | 4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 100, Number of Components 290, Number of Pockets 0, Adhesive Bandages Included (20) Fingertip Metal Detectable Bandages, (20) Knuckle Metal Detectable Bandages, (50) Bandage Protectant Finger Cots, (50) Metal Detectable Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- ASI GROUP ASI® Surface Mounted Sanitary Napkin Disposal - 0852 (852)
- A2Z SCILAB Joseph Skin Hook 6.25", with 2 Sharp Prongs 12mm Apart, (A2Z-ZR726)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (90697)
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 10 Per Box (FAE-7021)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Nitrile Exam Gloves, PK4, 4PK (FAE-6102)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces (90583)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (223-Refill)
- FIRST AID ONLY Vehicle Headrest Kit, 93 pieces (91389)
- First Aid Only First Aid Kits