Shop All First Aid Kits
First Aid Only
FirstAidKit w/House, 181pcs, 11x7.75", WHT
Mfr # 91350
Zoro # G205724135
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
Product Information
- Brand First Aid Only
- MFR # 91350
- Zoro # G205724135
- UPC # 92265913508
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2.75 in |
Width | 7.75 in |
Depth | 11.13 in |
Housing Width | 11 in |
Housing Depth | 2 3/4 in |
Housing Height | 7 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Light Industrial; Work Sites, Number of People Served 25, Number of Components 181, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Trauma Pads, (2) WoundSeal Powder Packs, (6) Gauze Pads, Burn Dressing, Cold Pack, Gauze Roll, Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Pocket CPR Mask, Universal, Clamshell (363705)
- PELICAN EMS Case, 16-7/8" W x 20-5/8" L x 8-1/8" H (1550EMS)
- WELCH ALLYN RIGHT BIN MOBS (103887)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-110)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- FIRST AID ONLY 10 Person Osha First Aid Kit (6060)
- FIRST AID ONLY First Aid Kit Refill, Ibuprofen, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7014)
- FIRST AID ONLY First Aid Large Carry Kits, ANSI A, 260-Pcs, WEBE (FAO90698)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- MY MEDIC Upset Stomach (MM-KIT-S-MD-PK-UP-STMCH-EA)
- First Aid Only First Aid Kits