Shop All Surgical Tapes
First Aid Only
First Aid Tape, White, 1 in. W, 5 in. L
Mfr # FAE-6040
Zoro # G1826030
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material Cloth
- Standards ANSI/ISEA Z308.1-2015
- Waterproof No
- Color White
Product Information
- Brand First Aid Only
- MFR # FAE-6040
- Zoro # G1826030
- UPC # 92265060400
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 1 in |
Length | 5 yd |
Roll Length | 5 yd |
Tape Width | 1 in |
Details
Material | Cloth |
Item | First Aid Tape |
Standards | ANSI/ISEA Z308.1-2015 |
Waterproof | No |
Color | White |
Adhesive | Yes |
Industry Type | Healthcare |
Latex Content | Latex Free |
Package Type | Box |
Tape Material | Cloth |
Compatible Manufacturer Part Number | 1300-FAE-0103, 1301-FAE-0103, 1350-FAE-0103 |
Elasticity | Non-Elastic |
Sterility | Non-Sterile |
Adhesiveness | Adhesive |
Unitized | Unitized |
Water Resistance | Not Water Resistant |
Tape Color | White |
Description
First Aid Tape, Tape Color White, Roll Length 5 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Unitized Unitized, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 1300-FAE-0103, 1301-FAE-0103, 1350-FAE-0103, Compatible Grainger Part Number 40JH88, 488G70, 488G74, Package Type Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape (90638)
- BRAZOS Walking Stick, Free-Form, Hawthorn, 55" (602-3000-1136)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- FIRST AID ONLY Tape, White, Cloth, 1/2 In. W, 10 ft. L (8-060)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- FIRST AID ONLY Waterproof Tape, White, WP1/2 in W, 10 in. L (M686-P)
- FIRST AID ONLY First Aid Tape, PK2 (A501-10)
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- First Aid Only Surgical Tapes