Shop All Bandages
First Aid Only
First Aid Refill Gauze Pads, 3x3, 4Pd, PK40
Mfr # AN-206
Zoro # G6348721
product price: $15.49
/pk 40, $0.39/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Color White
- Includes (8) Sterile Pad
- Width 3"
- Package Type Box
Product Information
- Brand First Aid Only
- MFR # AN-206
- Zoro # G6348721
- UPC # 092265002066
- Country of Origin Multiple
- Category Bandages
Dimensions
Length | 3" |
Width | 3" |
Details
Color | White |
Includes | (8) Sterile Pad |
Package Type | Box |
Industry Type | Healthcare |
Material | Gauze |
Item | Gauze |
For Use With | First Aid Kits and Cabinets |
Description
Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- LIL DRUG STORE Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow (71622)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, 4" x 4 yd Sterile Gauze Bandage (5-800)
- KT TAPE KT Tape 351419 Blister Treatment Tape (351419)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 50/Box (G167)
- FIRST AID ONLY Gauze Roll, 3" x 12 ft. L (FAE-5006)
- FIRST AID ONLY Compress Bandages, 3 x 2, 2PK (2-005/AN266)
- FIRST AID ONLY Plastic Adhesive Bandages, 3 x 0.75, PK100 (G155)
- FIRST AID ONLY Triangular Sling/Bandage, 36 in. W, 20/Box (J578)
- FIRST AID ONLY Knuckle Bandage, Fabric, 1-1/2 in. W, 100/Box (H125)
- BAND-AID Bandages, 1" W, Fabric, PK100 (4444)
- First Aid Only Bandages