Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 94pcs, 10x7", WHT
Mfr # 91324
Zoro # G005724151
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Plastic
Product Information
- Brand First Aid Only
- MFR # 91324
- Zoro # G005724151
- UPC # 92265913249
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 3 in |
Depth | 10 in |
Housing Height | 7 in |
Housing Depth | 3 in |
Housing Width | 10 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Breakroom; Office; Retail Business; School, Number of People Served 25, Number of Components 94, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, Gauze Roll, Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NURSE ASSIST Sterile Water, Bottle Package Type, 16 oz. (NSWC418290)
- HEARTSINE Sam 350P AED (PAD-350P)
- ILC Replacement for Cardiac Science 9730-002 AED Pads (9730-002 AED PADS CARDIAC SCIENCE)
- CREST HEALTHCARE HD2 Bed Control, For Smith and Davis (BCZ600)
- FIRST AID ONLY 150 Person Osha 4-Shelf Metal First Aid Cabinet (6175)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-320/LAB)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station for 50 People Metal Case (FAO746004021)
- FIRST AID ONLY ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces (90560)
- FIRST AID ONLY First Aid Station, For 25 People, 131-Piece, 10"x7"x3", White (FAO60002)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (FAO-132)
- FIRST AID ONLY All-Purpose First Aid Kit, 34 Pieces, 3 3/4 x 4 3/4 x 1/2, Blue/White (FAO-112)
- First Aid Only First Aid Kits