Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 83pcs, 9x6", WHT
Mfr # 91348
Zoro # G405724133
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Unitized
- Standards ANSI Z308.1-2021
- Case Material Metal
Product Information
- Brand First Aid Only
- MFR # 91348
- Zoro # G405724133
- UPC # 92265913485
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 2.38 in |
Depth | 9.06 in |
Housing Depth | 2 3/8 in |
Housing Width | 9 in |
Housing Height | 6 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial Sites; Manufacturing Facilities; Office; Work Sites; Workshop, Number of People Served 25, Number of Components 83, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Gauze Rolls, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, First Aid Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, 2 Gal, PK5 (S2GH100651)
- DUKE CANNON Illegally Cut Pine Scent Soap Bar 10 oz (01HLDYILLGLPNE)
- PHYSICIANSCARE Liquid Clear Bandages, PK4 (ACM90447)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- FIRST AID ONLY First Aid Kit, 225 Pcs., 50 Person (3TCN2)
- FIRST AID ONLY First Aid Kit w/House, 785pcs, 5.75x22.5 (90831-021)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Conforming Gauze Roll, 2 Per Bag (FAE-1000)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- FIRST AID ONLY Refill for SmartCompliance General Cabinet, Non-Aspirin Tablets, 20 Tablets (FAE-7008)
- First Aid Only First Aid Kits