Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 76pcs, 8x5", WHT
Mfr # 91322
Zoro # G805724122
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Plastic
Product Information
- Brand First Aid Only
- MFR # 91322
- Zoro # G805724122
- UPC # 92265913225
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 8 in |
Depth | 3 in |
Housing Height | 5 in |
Housing Depth | 3 in |
Housing Width | 8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Retail Business; Small Office; Vehicle; Workshop, Number of People Served 10, Number of Components 76, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, Conforming Gauze Roll, Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- DIAL DIAL 7.5 oz Pear Foam Soap (02934)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91061)
- FIRST AID ONLY First Aid Kit Refill, 4.5" Scissors, Wire Handle, Nickel Plated (FAE-6004)
- FIRST AID ONLY ANSI 2015 SmartCompliance Food Service First Aid Kit wo Medication 260 Pieces Metal Case (FAO746006021)
- FIRST AID ONLY First Aid Kit Refill, 5 Knuckle & 5 Fingertip Fabric Bandages, 10 Per Box (FAE-3020)
- FIRST AID ONLY Unitized First Aid kit, Plastic, 50 Person (90601)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 10 Per Box (FAE-3008)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Powder Pour, PK2 (90326)
- PHYSICIANSCARE OSHA First Aid Refill Kit, 48 Pieces/Kit (90103-001)
- First Aid Only First Aid Kits