Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 668pcs, 5.75x22.5
Mfr # 90829-021
Zoro # G406430613
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) 2 Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Antibiotic Ointment Packets 20ct, (2) Burn Dressing 4 in x 4 in, (2) Cold Pack 4 in x 5 in, (2) First Aid/Burn Cream Packets 20ct, (2) Trauma Pads 5 in x 9 in 2ct, (2) Woundseal Powder Packs 2ct, (20) Sting Relief Wipes, (10) Hydrocortisone Packets 30ct, (4) BZK Antiseptic Towelettes 10ct, (6) Fabric Bandages 2 in x 4 in, (10) Butterfly Wound Closures 16ct, Adhesive Fabric Bandages 1 in x 3 in 40ct, Adhesive Plastic Bandages 1 in x 3 in 40ct, Alcohol Wipes 20ct, Ammonia Inhalants 10ct, Antiseptic Spray 4 oz., Body Fluid Spill Clean-Up Pack (21 Pieces), Burn Spray 4 oz., Conforming Gauze Roll 2 in 2ct, Conforming Gauze Roll 4 in, Cotton Tipped Applicators 100ct, CPR Face Shield, (4) Nitrile Exam Gloves, Elastic Bandage Wrap 3 in x 5 yd, Eye and Face Shield, (2) Nitrile Exam Gloves, Eye Wash 4 oz., Fingertip Fabric Bandages 20ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd 2ct, Hema-Seal Bandage Compress (2) Nitrile Exam Gloves, Knuckle Fabric Bandages 20ct, Liquid Skin 4ct, Nitrile Exam Gloves 8ct, Non Stick Pads 3 in x 4 in 50ct, Padded Flexible Splint 4 1/4 in x 24 in, Patch Plastic Bandages 1 1/2 in x 1 1/2 in 10ct, Povidone-Iodine Infection Control Wipes 50ct, Rubber Tourniquet 1 in x 18 in, Scissors, Splinter Out 10ct, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in 2ct, Triple Cut Adhesive Tape Roll 2 in, Tweezers, Wound Dressing Pack
- First Aid Kit Application Corporate Office, Industrial Facilities
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Metal
Product Information
- Brand First Aid Only
- MFR # 90829-021
- Zoro # G406430613
- UPC # 92265908290
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 22.5 in |
Width | 5.75 in |
Depth | 17 in |
Housing Depth | 17 in |
Housing Height | 22 1/2 in |
Housing Width | 5 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Corporate Office; Industrial Facilities, Number of People Served 150, Number of Components 668, Number of Pockets 0, Adhesive Bandages Included (10) Butterfly Wound Closures, (10) Patch Bandages, (20) Fingertip Bandages, (20) Knuckle Bandages, (86) Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Island Dressing, Sterile, 4" X 4", 25/Bx, 6/Cs, 150PK (783640)
- FIRST AID ONLY Instant Cold Pack, White, 9In. x 6In. (21-4000)
- A & D MEDICAL A&D Medical UA767F Wide Range Cuff Monitor (UA767F)
- MEDI-FIRST Liquid Skin Liquid Bandage, 10 ct (92812)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- FIRST AID ONLY Bulk Eye Care Emergency Responder Pack, Plastic (RC-684)
- FIRST AID ONLY FirstAidKit w/House, 181pcs, 11x7.75", WHT (91350)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard (FAE-6015)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (FAO-132)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station 50 People 202 Pieces Plastic Case (FAO90580021)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91414)
- First Aid Only First Aid Kits