Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 337pcs, 15.75x16.5
Mfr # 91379
Zoro # G706006341
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Moleskin Blister-Prevention Bandages, (10) Sterile Gauze Pads 2 in x 2 in, (10) Sterile Gauze Pads 3 in x 3 in, (2) Instant Cold Pack 4 in x 5 in, (2) Sterile Burn Dressing 4 in x 4 in, (2) Sterile Eyepads, (2) Trauma Pads 5 in x 9 in, (2) Triangular Bandage 40 in x 40 in x 56 in, (20) Castille Soap Wipes, (20) Fingertip Fabric Metal Detectable Bandages, (20) First Aid Burn Cream Packets, (20) Hand Sanitizer Packets, (25) Foam Metal Detectable Bandages 1 in x 3 in, (30) Antibiotic Ointment Packets 0.9g, (3) Conforming Gauze Rolls 2 in, (4) First Aid Tape 1/2 in x 5 yd, (40) Alcohol Wipes, (40) BZK Antiseptic Wipes, (50) Fabric Metal Detectable Bandages 1 in x 3 in, (6) Burn Gel Packets 3.5g, (8) Nitrile Exam Gloves, Conforming Gauze Roll 4 in, CPR Face Shield, Elastic Bandage Wrap 2 in x 5 yd, Emergency Rescue Blanket 52 in x 84 in, Eyewash Bottle 1 oz., First Aid Guide, Flexible Padded Splint 4 1/4 in x 24 in, Metal Scissors Eyewash Bottle 4 oz., Steel Tweezers, Windlass Tourniquet
- First Aid Kit Application Food Service, Individual Restaurant, Restaurant Chain
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
Product Information
- Brand First Aid Only
- MFR # 91379
- Zoro # G706006341
- UPC # 92265913799
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 16.5 in |
Width | 15.75 in |
Depth | 5.5 in |
Housing Width | 15 3/4 in |
Housing Height | 16 1/2 in |
Housing Depth | 5 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 100, Number of Components 337, Number of Pockets 0, Adhesive Bandages Included (10) Moleskin, (20) Fingertip Metal Detectable Bandages, (25) Foam Metal Detectable Bandages, (50) Metal Detectable Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY 1ST/DOREL Tot Lock Magnet Key (HS129)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- AMREP Zep Cherry Bomb Hand Cleaner, Gallon Bottle, 4Case 95124 (95124)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9301-25P)
- FIRST AID ONLY First Aid First Aid Kit Refill, Cardboard, 50 Person (6095)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (720019)
- FIRST AID ONLY First Aid Kit w/House, 391pcs, 15.75x16.5 (91376)
- FIRST AID ONLY First Aid Replacement Kit (223-U/FAO)
- A & I PRODUCTS LANDSCAPER FIRSTAID KIT 64PC 8" x5" x3" (A-B1238ANAC)
- First Aid Only First Aid Kits