Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Paperboard, 100 Person
Mfr # 90584
Zoro # G2101648
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Sterile Gauze Bandage, 4 in x 4 yd, (1) Padded Splint, 4 in x 24 in, (1) Tourniquet, (64) Plastic Bandages, 1 in x 3 in, (3) First Aid Tape, CPR Mask, Scissors, (25) Triple Antibiotic Ointment Packs, (50) BZK Antiseptic Towelettes, (2) Burn Dressing, 4 in x 4 in, (25) First Aid/Burn Cream Pack, 0.9g, (2) Cold Compress, 4 in x 5 in, (10) Eyewash, 1 oz, with Eye Pads and Strips, (2)Eyewash, 1 oz, (10) Hand Sanitizer, 0.9g, (8) Nitrile Gloves, (2) Conforming Gauze Roll, 2 in, (4) Gauze Dressing Pads, 3 in x 3 in, (4) Trauma Pad, 5 in x 9 in, (2) Triangular Sling/Bandage, 40 in x 40 in x 56 in
- First Aid Kit Type Refill
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
Product Information
- Brand First Aid Only
- MFR # 90584
- Zoro # G2101648
- UPC # 92265905848
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 5 in |
Depth | 10 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 100, Number of Components 213, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included Not Applicable, Wound Dressings Included Splint, Tourniquet, Triangular Bandage, (10) Gauze Pads, (2) Burn Dressings, (2) Cold Packs, (2) Eye Pads, (2) Gauze Rolls, (4) Trauma Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MEDLINE Mobile Aneroid, Cuff, Storage, Adjust 29" To 48", Black (MIIMDS9407)
- FIRST VOICE Hot Pack, 9inL x 5inW (TS-4516)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 10PK (1277)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6155R)
- FIRST AID ONLY First Aid Kit Veh 94Pc (221-U)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- FIRST AID ONLY First Aid Kit, 4"L, 4"W (91352)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Foam Blue Metal Detectable Bandages, 25 Per Box (FAE-3110)
- READY AMERICA Dog Emergency Kit, 1 Dog Served (77150)
- First Aid Only First Aid Kits