Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Knuckle Blue Metal Detectable Bandages, 20 Per Box
Mfr # FAE-3030
Zoro # G3541282
product price: $4.45
/pk 20, $0.22/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (20) Knuckle Bandage
- Standards ANSI/ISEA Z308.1-2009
- Unitized Unitized
- Material Fabric
- Width 1 1/2 in
Product Information
- Brand First Aid Only
- MFR # FAE-3030
- Zoro # G3541282
- UPC # 92265030304
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 1 1/2 in |
Length | 3 in |
Bandage Length | 3 in |
Bandage Width | 1 1/2 in |
Description
Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Knuckle, Bandage Width 1 1/2 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Elastic Bandage With Self-Closure - 3" X 5Yds, 10/Cs, 5/Cs, 50PK (783059)
- DIAL MFG BEARING HI RISE 3/4"" (6644)
- NORTHSHORE DynaDry Supreme Liners, White, 2X-Large, 15x27, 28PK NOW 15x27, Pack/20 (1422)
- MEDM Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald (440EM)
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 (25-400)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- FIRST AID ONLY First Aid Kit Refill, Lip Balm Packets, 10 Per Box (FAE-4010)
- FIRST AID ONLY Standards Upgrade Kit, 12pcs, 10x2 (91366)
- FIRST AID ONLY ANSI 2015 Compliant Class A+ Type I & II First Aid Kit, 25 Ppl, 141 Pc (90589)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 50 Person (9303-50P)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- First Aid Only First Aid Kits