Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, First Response
Mfr # 336007
Zoro # G1926360
original price:
$5.29
1% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (1) Padded Splint
- First Aid Kit Application First Response
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Unitized No
Product Information
- Brand First Aid Only
- MFR # 336007
- Zoro # G1926360
- UPC # 92265336079
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.25 in |
Width | 3 in |
Depth | 4.25 in |
Details
First Aid Kit Type | Refill |
Includes | (1) Padded Splint |
First Aid Kit Application | First Response |
First Aid Kit ANSI Standards | ANSI Z308.1-2015 |
Unitized | No |
Waterproof | No |
Color | Blue |
Features | Padded Flexible Splint, 4.25" x 24" |
First Aid ANSI Kit Type | I, II |
Item | First Aid Kit Refill |
Color Code | No |
Number of Components | 1 |
Description
First Aid Kit Refill, Number of Components 1, Unitized No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORETEX PRODUCTS CoreTex Sun X 30 Sunscreen Lotion, SPF 30+, Lotion, Pouch, Wallmount, 50 Packets (91663)
- FIRST AID ONLY First Aid Kits, Plastic, 50 Person (228-CP)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Burgundy (02-12704)
- PEPTO-BISMOL Antacid/Antidiarrhea Chewable Tablets 262mg Original, 30PK (1235021)
- FIRST AID ONLY ANSI Class A Bulk First Aid Kit, 210 Pieces, Plastic Case (91064)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- FIRST AID ONLY Ansi Unit First Aid Kit, 50 Person, 24/Kit, White (FAO90601)
- FIRST AID ONLY Refill First Aid Kit Refill, Cardboard, 150 Person (6195R)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- FIRST AID ONLY 50 Person Osha First Aid Kit (225-AN)
- EMI Magill Catheter Forcep Adult 10" (2760)
- First Aid Only First Aid Kits