Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, First Aid Burn Cream, 20 Per Box
Mfr # FAE-7030
Zoro # G1926677
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (20) Packets
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI/ISEA Z308.1-2015
- Unitized Bulk
Product Information
- Brand First Aid Only
- MFR # FAE-7030
- Zoro # G1926677
- UPC # 92265070300
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3.25 in |
Width | 1.5 in |
Depth | 2 in |
Size | 0.9 g |
Package Height | 3 1/4 in |
Package Width | 1 1/2 in |
Description
Topical Burn Cream, Product Type Topical Burn Relief, Purpose Abrasions, Cooling, Burn Relief, Active Ingredient Benzalkonium Chloride, Lidocaine HCl, Format Cream, Size 0.9 g, Concentration Benzalkonium Chloride: 0.13 Percent, Lidocaine HCl: 0.5 Percent, Unit Package Type Packets, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Package Height 3 1/4 in, Exterior Package Type Box, Number of Units Included 20, Standards ANSI/ISEA Z308.1-2015, Package Width 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Single Use Advanced Gel Hand Sanitizer, 1.2 mL, Packet, Clear, PK2000 (9630-2M-NS)
- SCOTT Essential Hair and Body Wash, Citrus Floral, 1 L Bottle, PK6 (91557)
- Q-TIPS Cotton Swab, 1/5"Wx1/5"Lx3-1/5"H, 750/PK, White (UNI09824)
- NORTHSHORE GoSupreme Pull-On Underwear, White, X-Large, 44"-56", 14PK (1359)
- FIRST AID ONLY SC Refill Eye Care Kit, 1oz. Wash, 2 Eye Pads, Tape (FAOFAE6022)
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (280-U/FAO)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- FIRST AID ONLY Outdoor Softsided First Aid Kit for 10 People, 205 Pieces, Fabric Case (FAO-440)
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- FIRST AID ONLY First Aid Replacement Kit (223-U/FAO)
- First Aid Only First Aid Kits