Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box
Mfr # FAE-3040
Zoro # G3557915
product price: $4.25
/pk 20, $0.21/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (20) Fingertip Bandage
- Standards ANSI/ISEA Z308.1-2009
- Unitized Unitized
- Material Fabric
- Width 1 3/4 in
Product Information
- Brand First Aid Only
- MFR # FAE-3040
- Zoro # G3557915
- UPC # 92265030403
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 1 3/4 in |
Length | 2 in |
Bandage Width | 1 3/4 in |
Bandage Length | 2 in |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Fingertip, Bandage Width 1 3/4 in, Bandage Length 2 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOP Restop RS2 Restop 2 Disposable Waste Bag (790402)
- PAMPERS Diaper Change Kit Size 5, PK10 (01165)
- FIRST AID ONLY Antacid Tablets, 2 Count, PK50 (90089)
- ECO BY GREEN CULTURE Shampoo, Clean Scent, 30mL, PK288 (SH-EGC-T)
- FIRST AID ONLY First Aid Kit w/House, 213pcs, 15.5x5.25 (91093-021)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- FIRST AID ONLY First Aid Kit Refill, 1/2"X10 Yd. First Aid Tape, 1 Per Box (FAE-6000)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 100 Person (90574)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 5 Person (FAO-420)
- FIRST AID ONLY 10 Person ANSI Class A Refill, 71 Pieces (90782)
- FIRST AID ONLY First Aid Station, For 75 People, 311 Pieces, 9-3/4"x10-3/4"x3" (FAO60003)
- First Aid Only First Aid Kits