Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag
Mfr # FAE-6024
Zoro # G4313919
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Trauma Pad
- Standards ANSI/ISEA Z308.1-2015
- Unitized Unitized
- Width 5"
- Industry Type Healthcare
Product Information
- Brand First Aid Only
- MFR # FAE-6024
- Zoro # G4313919
- UPC # 92265060240
- Country of Origin China
- Category First Aid Kits
Dimensions
Width | 5" |
Length | 9" |
Dressing Width | 5 in |
Package Height | 1/8 in |
Package Width | 5 5/8 in |
Dressing Length | 9 in |
Package Length | 9 3/8 in |
Details
Includes | (2) Trauma Pad |
Standards | ANSI/ISEA Z308.1-2015 |
Unitized | Unitized |
Industry Type | Healthcare |
Item | First Aid Kit Refill |
Package Type | Bag |
Latex Content | Latex Free |
Product Type | Trauma Pad |
Number of Units Included | 2 |
Sterility | Sterile |
Includes Fastener | No Fastener |
Fastener Included | Fastener Not Included |
Compatible Manufacturer Part Number | 746000, 746004, 746005, 746006, 90578, 90580, 90608, 90658, 90659, 90660, 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835 |
Water Resistance | Not Water Resistant |
Description
Trauma Pad, Dressing Length 9 in, Dressing Width 5 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 1/8 in, Package Width 5 5/8 in, Package Length 9 3/8 in, Compatible Manufacturer Part Number 746000, 746004, 746005, 746006, 90578, 90580, 90608, 90658, 90659, 90660, 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Compatible Grainger Part Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDIALYTE Pedialyte Grape 33.8 Fl oz. (1L) Bottle, PK8 (00240)
- ESCALI Square Clear Glass Bathroom Scale (E184)
- DIAL Dial Gold Antimicrobial Liquid Hand Soap Pump 16 oz., PK12 (2340080790)
- HAND-E Navy Blue Underpads 17 x 24 50 Pack Highly Absorbent 50PK (HND-82129)
- FIRST AID ONLY First Aid and BBP Kit, Bulk, 139Pcs (227-CP)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (90639)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Knuckle Fabric Bandages, PK20 (FAE-6200)
- FIRST AID ONLY First Aid Kit Refill, 20 Sting Relief Wipes & 10 Hydrocortisone Cream Packets Per Box (FAE-7115)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Adhesive Fabric Bandage, 40 Per Box (FAE-3101)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- FIRST AID ONLY Vehicle Headrest Kit, 93 pieces (91389)
- First Aid Only First Aid Kits