Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 4.5" Scissors, Wire Handle, Nickel Plated
Mfr # FAE-6004
Zoro # G1926458
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 4.5 in Scissors, Wire Handle, Nickel Plated
- First Aid Kit Type Refill
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI Z308.1-2015
- Unitized Bulk
Product Information
- Brand First Aid Only
- MFR # FAE-6004
- Zoro # G1926458
- UPC # 92265060042
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 0.25 in |
Width | 2.25 in |
Depth | 4.5 in |
Tool Width | 2 1/4 in |
Tool Length | 4 1/2 in |
Tool Height | 1/4 in |
Details
Includes | (1) 4.5 in Scissors, Wire Handle, Nickel Plated |
First Aid Kit Type | Refill |
First Aid Kit ANSI Standards | ANSI Z308.1-2015 |
Standards | ANSI Z308.1-2015 |
Unitized | Bulk |
Case Material | Paperboard |
Waterproof | No |
Color | White |
Features | Scissors |
First Aid ANSI Kit Type | I, II |
Item | Scissors Refill |
Color Code | Yes |
Number of Components | 1 |
Latex Content | Latex Free |
Product Type | Scissors Refill |
Compatible Manufacturer Part Number | 1000-FAE-0103, 1001-FAE-0103, 1050-FAE-0103, 1300-FAE-0103, 1301-FAE-0103, 1350-FAE-0103, 746000, 746004, 746005, 746006, 90578, 90580, 90608, 90658, 90659, 90660, 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835 |
Description
Scissors Refill, Unitized Bulk, Compatible Grainger Part Number 40JH18, 40JH19, 40JH23, 40JH26, 40JH88, 45NG97, 45NH06, 488G70, 488G74, 488G77, 48ZE09, 48ZE10, 48ZE11, 48ZE19, 48ZE35, 48ZE36, 65DF96, 65DF97, 65DF98, 65DF99, 65DG01, 65DG02, 65DG03, 65DG04
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDICAL ACTION Emesis, 16 oz., Polypropylene, Rose, PK250 (H300-10)
- HCS Cold Pack, 9"L x 6"W, PK24 (HCS1120)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.94 lb. (04-645-001)
- FIRST AID ONLY First Aid First Aid Kit Refill, Cardboard, 50 Person (6095)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90581)
- FIRST AID ONLY Refill, Dressing, Burn, Sc, 4X4 (FAE7012)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 20 Person (RC-675)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- FIRST AID ONLY Replacement Pockets, Kit, PVC Case (M5062)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- First Aid Only First Aid Kits