Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 20 Sting Relief Wipes & 10 Hydrocortisone Cream Packets Per Box
Mfr # FAE-7115
Zoro # G1926659
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes 20 Sting Relief Wipes & 10 Hydrocortisone Cream Packets Per Box
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI Z308.1-2015
- Unitized Unitized
Product Information
- Brand First Aid Only
- MFR # FAE-7115
- Zoro # G1926659
- UPC # 92265711555
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 1.88 in |
Depth | 2.44 in |
Size | 30 ct |
Package Length | 2 11/25 in |
Package Height | 3 in |
Package Width | 1 22/25 in |
Description
Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Insect Bites, Insect Stings, Minor Burns, Scrapes, Format Cream, Wipes, Unit Package Type Packets, Size 30 ct, Active Ingredient Hydrocortisone Acetate, Concentration Hydrocortisone 1 Percent, Number of Units Included 30, Unitized Unitized, Alcohol Content Alcohol Free, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Exterior Package Type Box, Standards ANSI Z308.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Compact Mini Otoscope - Ear Infection De (CYZR-1003)
- FIRST VOICE Law Enforcement Kit w/clotting agent (FAP51-CEL)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 225 ft, White, 12PK (32162)
- BAND-AID Band Aid Comfort Flex Family Pak All One Size 60 Count, PK24 (1005635)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (221-U/FAO)
- FIRST AID ONLY ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces (90560)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- FIRST AID ONLY First Aid Kit Refill, Extra Strength Non-Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7008)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-110)
- FIRST AID ONLY Cuts And Scrapes Kit Unit Box (750011-001)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 10x7", WHT (91349)
- First Aid Only First Aid Kits