Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, 2" Hema-Flex Bandage Compress, 4 Per Box
Mfr # FAE-5009
Zoro # G1926412
product price: $5.45
/pk 4, $1.36/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) 2 in Hema-Flex Bandage Compress
- First Aid Kit Type Refill
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI Z308.1-2015
- Unitized Bulk
Product Information
- Brand First Aid Only
- MFR # FAE-5009
- Zoro # G1926412
- UPC # 92265550093
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3 in |
Width | 1.88 in |
Depth | 2.44 in |
Dressing Width | 1 7/8 in |
Package Length | 2 1/2 in |
Package Height | 3 in |
Dressing Length | 3 in |
Package Width | 1 7/8 in |
Description
First Aid Kit Refill, Dressing Length 3 in, Dressing Width 1 7/8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Clips, Number of Units Included 4, Package Height 3 in, Package Width 1 7/8 in, Package Length 2 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Includes Fastener Fastener Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL CLIPPERRP 10PC Haircutting Kit (9314-300)
- BRAZOS Walking Stick, Free-Form, Sassafras, 55" (602-3000-1210)
- ACME UNITED First Aid Only FAE-6011 SmartCompliance Refill Eyewash Bottle, 1 Oz, 1/Box (FAE-6011)
- FIRST AID ONLY Burn Treatment Kit (71-070)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- FIRST AID ONLY Bite and Sting Pads, White, 10/Box (FAE-7015)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 4 oz Eyewash Bottle (FAE-7016)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (3JNA7)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x8", WHT (91326)
- FIRST AID ONLY Bulk Response First Aid Kit, Plastic (FA-504)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- First Aid Only First Aid Kits