Shop All First Aid Kits
First Aid Only
First Aid kit, Metal, 10 Person
Mfr # 9084-H
Zoro # G0480667
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (96) 1 in x 3 in Fabric Bandages, (12) 0.5g Triple Antibiotic Ointment Packets, (20) Sting Relief Wipes, 4 in x 5 in Cold Pack, (8) Nitrile Exam Gloves, (2) 2 in Stretch Compress Bandage, (2) 2 in x 5 yd Elastic Bandage, 4 oz Eyewash, (8) Knuckle Fabric Bandages, (8) 3 in x 4 in Non-Stick Pads, (10) Alcohol Wipes, (2) 5 in x 9 in Trauma Pad, (100) 1 in x 3 in Fabric Bandages, (20) 2 in x 3 in Non-Stick Pads, 3 in x 5 yd Self-Adhering Wrap
- First Aid Kit Type Kit
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
- Unitized Unitized
Product Information
- Brand First Aid Only
- MFR # 9084-H
- Zoro # G0480667
- UPC # 92265908443
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.63 in |
Depth | 14 in |
Housing Height | 9 in |
Housing Width | 2 5/8 in |
Housing Depth | 14 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 10, Number of Components 311, Number of Pockets 0, Adhesive Bandages Included (196) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Self-Adhering Bandage, Trauma Pad, (2) Elastic Bandages, (2) Gauze Rolls, (22) Non-Stick Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (9160-RC)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- MOBILEAID XL First Aid Backpack (31470)
- BETCO Foaming Hand, Hair and Body Shampoo, Fresh, 1,000 mL, 6PK (7532900)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Plastic Bandages, 40 Per Box (FAE-3100)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 20 Person (RC-675)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 20 Person (7150)
- FIRST AID ONLY First Aid Kit 50 Person (225-U)
- FIRST AID ONLY ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces (90576)
- First Aid Only First Aid Kits