Shop All First Aid Kits
First Aid Only
First Aid Kit, General Purpose, 25 Person
Mfr # 9082-H-B
Zoro # G0480649
original price:
$23.89
12% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (32) 1 in x 3 in Fabric Bandages, (12) 0.5g Triple Antibiotic Ointment Packets, (10) Sting Relief Wipes, (4) Nitrile Exam Gloves, (2) 2 in Stretch Compress Bandages, (10) 2 in x 3 in Fabric Bandages, (4) 3 in x 4 in Non-Stick Pads, (2) 5 in x 9 in Trauma Pads
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
- Unitized Unitized
Product Information
- Brand First Aid Only
- MFR # 9082-H-B
- Zoro # G0480649
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6.98 in |
Width | 2.02 in |
Depth | 4.14 in |
Housing Width | 2 in |
Housing Depth | 4 1/8 in |
Housing Height | 7 in |
Description
Partial Refill or Kit, Product Type Partial Refill or Kit, Application Industrial, Number of People Served 25, Number of Components 80, Number of Pockets 0, Adhesive Bandages Included (10) Bandages, (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Trauma Pad, (2) Gauze Rolls, (4) Non-Stick Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Sting Relief Wipes, (12) Triple Antibiotic Ointments
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- SIMILASAN DRY EYE RELIEF, DROPS (459014)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,200mg, PK250 (90109)
- FIRST AID ONLY Fifty Person ANSI A+ First Aid Kit Refill, 183 Pieces (90617)
- FIRST AID ONLY Eye Care Eye Care Kit, Fabric, 1 Person (3019)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (90697)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (720019)
- FIRST AID ONLY First Aid Kit Refill, 5" H, 3/8" W, 2 Pcs. (90551)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (10098)
- AEK Bee Sting Emergency Kit (EN9587)
- First Aid Only First Aid Kits