Shop All First Aid Kits
First Aid Only
First Aid Kit, Bloodborne Pathogen
Mfr # 216-O/LAB
Zoro # G1533865
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Mounting Brackets, Carrying Handle
- First Aid Kit Type Kit
- Standards OSHA, 26 CFR 1910.1030 (d) (3) (i)
- Case Material Plastic
- First Aid Kit Mounting Type Portable, Wall Mount
Product Information
- Brand First Aid Only
- MFR # 216-O/LAB
- Zoro # G1533865
- UPC # 92265216012
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 3/8 in |
Width | 2 1/2 in |
Container Size | 8-3/8 in x 9 in x 2-1/2 in |
Length | 9 |
Size of Solidifier Included | 2 oz |
Description
Spill Kit, Volume Absorbed Per Kit Not Applicable, Container Type Bag, 8-3/8 in x 9 in x 2-1/2 in Container Size, White, Sorbents Included Not Applicable, Includes Mounting Fasteners No, OSHA, 26 CFR 1910.1030 (d) (3) (i)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- BOBRICK Polyethylene Replacement Soap Container with Cap, 34 oz, Black/White (B-822-45)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- HOSPECO Sanitary Napkins, Maxithins, No. 4 Box, 250/CT, White, PK250 (HOSMT4)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Glucose Slimpaks, 0.55 oz Paks, 2PK (90551)
- FIRST AID ONLY First-Aid Kit (9009TUNDRA)
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (702)
- FIRST AID ONLY First Aid Kit Refill, Eye Wash, 4 Oz Bottle (FAE-7016)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (10098)
- FIRST AID ONLY First Aid Kit Refill, Burn Cream, 10 Per Bag (FAE-6109)
- FIRST AID ONLY ANSI 2015 Class A+ Type Iⅈ Industrial First Aid Kit 100 Ppl, 676 Pc (90575)
- First Aid Only First Aid Kits