Shop All First Aid Kits
First Aid Only
First Aid Kit, 75 People, Pathogen Prot.
Mfr # 90700
Zoro # G4161370
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) 1-008: Fabric Bandages 1 in x 3 in 16/Box, (1) 90638: 1 First Aid Tape, (1) CPR Mask, (1) Scissors, (1) 12-001: Triple Antibiotic Ointment Packets 12/Box, (1) 12-018: BZK Antiseptic Towelettes 10/Box, (1) 16-004: Burn Dressing 4 in x 4 in, (1) 13-006: First Aid/Burn Cream Packets 0.9g 12/Box, (1) 21-004: Cold Compress, 4 in x 5 in, (1) 7-009: (1) Eyewash 1 oz with (2) Eye Pads and (2) Strips, (1) 750013: Hand Sanitizer Packets 0.9g 10/Box, (1) 21-026: Nitrile Exam Gloves 4/Box, (1) B204: Conforming Gauze Roll 2 in 2/Box, (1) 3-001: Gauze Dressing Pads 3 in x 3 in 4/Box, (1) AN205: Trauma Pad 5 in x 9 in, (1) 4-006: Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) 350001: First Aid Guide, (1) 1-014: Knuckle and Fingertip Fabric Adhesive Bandages 9/Box, (1) 18-012: Hydrocortisone Anti-Itch Cream Packets 12/Box, (1) 19-002: Sting Relief Wipes 10/Box, (1) 2-014: Hema-seal 4 in Major wound compress, (1) 21-760: Body Fluid Spill Clean-Up Pack 20/Box, (1) 21-765: BBP Personal Protection Pack 7/Box
- First Aid Kit Application General Purpose and Bloodborne Pathogen Protection
- Standards ANSI Z308.1-2015
- Unitized Unitized
Product Information
- Brand First Aid Only
- MFR # 90700
- Zoro # G4161370
- UPC # 92265907002
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 13 3/4 in |
Depth | 2 1/2 in |
Housing Height | 2 3/4 in |
Housing Width | 9 7/8 in |
Housing Depth | 13 7/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Bloodborne Pathogen Protection, Number of People Served 50, Number of Components 146, Number of Pockets 0, Adhesive Bandages Included (25) Bandages, (4) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Trauma Pad, Triangular Bandage, (2) Gauze Rolls, (5) Trauma Pads, (4) Gauze Pads, First Aid Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Yellow, 4 Ounce, X-Soft (263615)
- LUVS Luvs Diaper Jumbo Pack - Size 5, PK100 (85926)
- CREST HEALTHCARE Call Cord, Touch Call, 1/4" Phone Plug (113673-4410)
- BEACH MIST Bar Soap #1-1/2 size, PK500 (210150)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 10 Person (740010)
- FIRST AID ONLY Eye Care Eye Care Kit, Fabric, 1 Person (3019)
- FIRST AID ONLY First Aid Kit w/House, 95pcs, 3.25x12", WHT (90658-021)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- FIRST AID ONLY FirstAidKit w/House, 203pcs, 4x14.25", WHT (90580-021)
- FSI Bulk Trauma Kit, Nylon (F-EM-34)
- First Aid Only First Aid Kits